Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 5/16in Hex Screwdriver Bit 160mmL
- Mfr # 3720
- Zoro # G023582436
product price:Â
$
10.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720
- Zoro #
- G023582436
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/16 Inch Hex Shank, 5/16 Inch Drive, 160mm Length, Durable S2 Steel Construction - 3720 (Professional Hand Tool Bit) Built for professional technicians, this 5/16in hex screwdriver bit combines a 5/16in hex shank with a 5/16in drive format and an extended 160mm (6.3in) overall length for improved access in tight or recessed fastening points. Size markings are stamped for quick, permanent identification during daily use. Manufactured from high speed steel and heat treated for a tough exterior with a strong inner core, it is designed for long-term durability and consistent performance. Anti-corrosive properties help maintain the bit's condition over time, while meeting or exceeding ANSI standards for dependable shop-grade use. Key Benefits 5/16in hex shank and 5/16in hex bit format for secure fitment. 160mm (6.3in) overall length helps reach deeper, hard-to-access fasteners. High speed steel construction supports strength, durability, and anti-corrosive protection. Heat-treated design delivers a tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 3720 is designed and made for heavy, repeat use in professional environments. With durable materials, clear size stamping, and a heat-treated build, it supports efficient workflow and reliable fastening performance while maintaining tool condition over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.