Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Hex Screwdriver Bit 30mmL
- Mfr # 3134
- Zoro # G323580293
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3134
- Zoro #
- G323580293
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/8 Inch Hex Shank, 3/8 Inch Drive, 30mm Length, Durable Construction - 3134, Hex Screwdriver Bit This 3/8 inch hex screwdriver bit is built for consistent fit and reliable service in professional tool setups. With a 3/8 inch hex shank and 3/8 inch drive configuration, it's sized for controlled fastening work where a compact overall length matters. Constructed from High Speed Steel and heat treated for enhanced exterior toughness and core strength, it's designed to resist corrosion and stand up to repeated use. Size markings are stamped for quick identification during tool organization and workflow. Key Benefits 3/8 inch hex shank and 3/8 inch drive for secure engagement. 30mm (1.18 inch) overall length suits compact access and control. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat treated for tough exterior wear resistance and strong inner core. Stamped size markings provide permanent, easy identification in tool storage. Meets or exceeds ANSI standards for dependable professional-grade quality. SKU 3134 is intended for professional technicians who expect long-term performance from hand tool accessories. The combination of heat treatment, corrosion resistance, and clearly stamped sizing helps support efficient, repeatable results across routine service and repair tasks without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.