Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 5/32in Hex Power Bit 72mmL
- Mfr # 297205
- Zoro # G823581806
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 297205
- Zoro #
- G823581806
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 5/32 Inch Size, 5/16 Inch Hex Shank, 72mm Length, Durable S2 Steel Construction - 297205, Hex Power Screwdriver Bit This hex power screwdriver bit is built for consistent fit and torque transfer with power drivers and bit holders. It pairs a 5/32in hex power bit with a 5/16in hex shank and an overall length of 72mm (2.83in) for controlled access in tighter work areas. Constructed from high speed steel with anti-corrosive properties, the bit is designed for strength and long-term durability. Heat treatment supports a tough exterior with a stronger inner core, and the stamped size marking helps keep tool storage and selection straightforward. Key Benefits 5/32in hex power bit profile supports a secure fit and reduced cam-out. 5/16in hex shank helps deliver stable engagement in compatible drivers and holders. 72mm (2.83in) overall length balances reach, access, and better control. High speed steel construction provides strength, durability, and anti-corrosive performance. Heat treated for a tough outer surface and strong inner core. Permanently stamped size marking improves identification and tool organization in storage. Meets or exceeds ANSI standards for dependable, professional-grade shop use. The combination of heat treatment, high speed steel construction, and clear size identification supports reliable daily performance with less time spent sorting or replacing worn bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.