Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T40 Star Power Bit 50mmL
- Mfr # 285040
- Zoro # G723582859
product price:Â
$
1.82
/ea
Sold in multiples of 4 for
$7.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285040
- Zoro #
- G723582859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T40 Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 285040 Professional Screwdriver Bit This T40 Star (Torx-style) power screwdriver bit is built for professional hand tool and power driver setups that use a 1/4 inch hex shank. The 50mm overall length helps balance reach and control while maintaining a compact profile for everyday service work. Made from High Speed Steel and heat treated for added strength, it's designed to handle repeated fastening without premature wear. The stamped size marking supports faster identification when organizing bits in a box, rail, or drawer system. Key Benefits T40 Star power bit tip supports secure engagement and efficient torque transfer. 1/4 inch hex shank fits standard bit holders and power driver chucks. 50mm overall length offers controlled reach in tight or recessed fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design helps withstand rigorous use by professional technicians. Stamped size marking enables quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable fit and consistent performance. SKU 285040 is a practical choice when you need a clearly marked, professional-grade T40 bit that holds up to heavy rotation and repeated fastening cycles. Its corrosion-resistant properties and heat-treated strength help keep performance consistent across demanding tasks and frequent tool changes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.