Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 6mm Hex Power Bit 72mmL
- Mfr # 297260
- Zoro # G223583479
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 297260
- Zoro #
- G223583479
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 6mm Size, 5/16 Inch Hex Shank, 72mm Length, Durable S2 Steel Construction - 297260 Professional Power Screwdriver Bit Designed for professional technicians, this 6mm hex power bit features a 5/16 inch hex shank and 72mm overall length for controlled reach and consistent fit in power tools. Sizes are stamped directly on the bit to support quick identification and organized tool storage. The heat-treated construction creates a tough exterior with a strong inner core for long-term durability under heavy use. Key Benefits 5/16 inch hex shank fits power drivers for secure, efficient engagement. 6mm hex power bit profile supports accurate fastener fit and drive control. 72mm (2.83 inch) overall length balances access with stable handling. Durable S2 steel construction helps withstand demanding professional service conditions. Heat-treated design delivers tough exterior wear resistance and strong core. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 297260. This power screwdriver bit is built for repeatable results where durability, identification, and standards compliance matter. The combination of stamped sizing, heat treatment, and professional-grade design supports reliable performance across daily shop use while maintaining consistent fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.