Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2 x 8.0mm Slotted Power Bit 72mmL
- Mfr # 217270
- Zoro # G823578905
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217270
- Zoro #
- G823578905
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 1.2 x 8.0mm Size, 5/16 Inch Hex Shank Drive, 72mm Length, Durable Construction - 217270 Slotted Power Screwdriver Bit This slotted power screwdriver bit is built for consistent engagement and dependable fitment in power screwdriver and driver applications. With a 5/16 inch hex shank and a 1.2 x 8.0mm slotted profile, it supports controlled fastening where a secure, stable bit-to-fastener interface matters. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it is designed for professional technicians who rely on repeatable performance. The stamped size marking supports quick identification and organized storage across mixed bit sets. Key Benefits 5/16 inch hex shank fits common power drivers for secure retention. 1.2 x 8.0mm slotted tip supports accurate alignment and consistent driving. 72mm overall length balances reach and control in tight work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking helps fast identification for better tool organization. SKU 217270 is designed to meet the expectations of long-term, heavy-use environments without adding complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.