Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #2 Philips Power Bit 72mmL
- Mfr # 247202
- Zoro # G723578975
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247202
- Zoro #
- G723578975
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 5/16 Inch Hex Shank #2 Phillips Drive 72mm Length Durable S2 Steel - 247202 Professional Power Screwdriver Bit This professional-grade Phillips power bit is built for consistent fastening with power drivers and bit holders. It features a 5/16in hex shank and a #2 Phillips drive, providing a secure fit and efficient power transfer in common shop and field applications. With a 72mm (2.83in) overall length, it balances reach and control for better handling in both open access work and tighter spaces. The bit is heat treated for a durable exterior and a strong inner core, and the size is permanently stamped for fast identification. Key Benefits 5/16in hex shank helps deliver stable engagement in power screwdriver setups. #2 Phillips drive fits common fasteners for dependable everyday service work. 72mm overall length supports added reach while maintaining good bit control. Made from high speed steel for strength, durability, and anti-corrosive protection. Heat treated construction improves wear resistance with a tough outer surface. Permanently stamped size marking makes selection quicker and organization easier. SKU 247202 is designed for technicians who need a reliable, professional bit that holds up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.