Shop GENIUS TOOLS
Create Account
13mm Hex Shank, 13mm Hex Screwdriver Bit 200mmL
- Mfr # 2853
- Zoro # G423579067
product price:Â
$
25.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2853
- Zoro #
- G423579067
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 13mm Size, Hex Shank, 200mm Length, Durable Steel Construction - 2853, Hex Screwdriver Bit This 13mm hex screwdriver bit is built for professional hand tool setups that demand consistent fit, long service life, and easy identification. With a 13mm hex shank and 200mm overall length (7.87 inches), it supports access in deeper or harder-to-reach fastening points while maintaining a stable, positive drive. Manufactured from High Speed Steel and heat treated for durability, the bit is designed to handle repeated use under demanding conditions. Size markings are stamped directly on the tool to help keep tool storage and selection fast and organized. Key Benefits 13mm hex shank and 13mm driver size for secure, consistent engagement. 200mm overall length (7.87 inches) improves reach in tight assemblies. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated exterior resists wear while maintaining a strong inner core. Stamped size identification supports quick selection and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 2853 is a professional-grade hex screwdriver bit designed for long-term reliability in daily service work. Its combination of heat treatment, High Speed Steel construction, and permanent size stamping helps reduce downtime from premature wear or misidentification, while ANSI compliance supports consistent performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.