Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Hex Screwdriver Bit 125mmL
- Mfr # 3618
- Zoro # G023582269
original price:Â $7.26 , new price: $6.53 , 10 percent off
new price:Â
$
6.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3618
- Zoro #
- G023582269
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/32 Inch Size, 5/16 Inch Hex Shank, 125mm Length, Precision Steel Construction - 3618 - Hex Screwdriver Bit This hex screwdriver bit is built for controlled, accurate driving with a 9/32 inch hex tip and a 5/16 inch hex shank. The 125mm overall length provides practical reach while maintaining stability in hand tools and compatible holders. Manufactured from High Speed Steel and heat treated for a hard exterior and strong core, it's designed to handle repeated professional use. The size is stamped directly on the bit for quick identification and better tool organization. Key Benefits 9/32 inch hex screwdriver bit provides consistent fit and reliable engagement. 5/16 inch hex shank supports secure holding and efficient torque transfer. 125mm overall length balances reach, control, and access in tighter areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates tough exterior with superior inner core strength. Stamped size markings improve tool organization and fast, permanent identification. Meets or exceeds ANSI standards for professional-grade expectations and consistency. With durable materials, clear size identification, and ANSI-aligned quality, this bit fits well into a professional hand tool setup where dependable performance and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.