Shop GENIUS TOOLS
Create Account
1/2in Hex Shank, 1/2in Hex Screwdriver Bit 56mmL
- Mfr # 3332
- Zoro # G823581158
product price:Â
$
6.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3332
- Zoro #
- G823581158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/2 Inch Hex Shank, 1/2 Inch Drive, 56mm Length, Durable Construction - 3332 Professional Hand Tool Bit This 1/2 inch hex screwdriver bit is built for consistent fastening performance in professional hand tool and drive tool setups. With a 1/2in hex shank and 1/2in drive interface, it provides a stable fit while keeping the overall length compact at 56mm (2.2in). Constructed from High Speed Steel and heat treated for strength, it is designed to handle demanding, repeatable use while maintaining durability and corrosion resistance. Clear size stamping supports quick identification during tool organization and daily workflow. Key Benefits 1/2in hex shank and 1/2in drive for secure, consistent engagement. 56mm (2.2in) overall length helps maintain access in tight working areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated exterior improves wear resistance; core strength supports long service life. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 3332. Designed and made for professional technicians, this bit focuses on durability, identification, and standards compliance without adding unnecessary complexity. It's a practical choice for heavy-use environments where reliable fit, repeatable performance, and long-term serviceability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.