203040 / 1/4in Hex Shank, 0.6 x 4.0mm Slotted Bit 30mmL
- Mfr # 1140
- Zoro # G423580018
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1140
- Zoro #
- G423580018
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver Bit 0.6 x 4.0mm Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 1140 Professional Screwdriver Bit Designed for precision fastening, this slotted screwdriver bit features a 0.6 x 4.0mm tip profile with a 1/4in hex shank for compatibility with standard bit holders and drivers. The compact 30mm (1.18in) overall length supports controlled work in tighter clearances while maintaining a stable fit in the chuck. Manufactured from High Speed Steel and heat treated for a durable exterior with strong core performance, it is built for professional technicians who rely on consistent bit engagement. Size markings are stamped for fast identification and organized storage across sets. Key Benefits 0.6 x 4.0mm slotted tip supports consistent fit and controlled drive engagement. 1/4in hex shank fits common holders, drivers, and precision bit systems. 30mm overall length (1.18in) helps access confined spaces with better control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Built for heavy, repeatable use, this bit balances compact reach with durable materials and a heat-treated structure that resists wear over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.