5/16in Hex Shank, 9/32in Hex Screwdriver Bit 56mmL
- Mfr # 3318
- Zoro # G623583062
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3318
- Zoro #
- G623583062
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/32 Inch Size, 5/16 Inch Hex Shank, 56mm Length, Precision Drive, Durable Construction - 3318 Professional Hex Screwdriver Bit SKU: 3318. This hex screwdriver bit is built for precision driving with a 9/32 inch hex tip and a 5/16 inch hex shank. The 56mm (2.2 inch) overall length supports controlled access and consistent engagement in compatible drivers. Constructed from High Speed Steel and heat treated for strength, it is designed for professional technicians who rely on durable, repeatable performance. Size markings are stamped for fast identification and long-term tool organization. Key Benefits 9/32 inch hex screwdriver bit delivers accurate fit for precision drive tasks. 5/16 inch hex shank provides secure compatibility with common bit holders. 56mm (2.2 inch) overall length balances reach with stable control. High Speed Steel construction offers high strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior with superior inner core strength. Stamped size markings enable quick identification and better tool organization. Designed for heavy, repeat professional use, this bit emphasizes long service life through heat treatment and corrosion-resistant High Speed Steel construction. Clear stamped sizing reduces downtime when selecting bits, while ANSI compliance supports dependable performance expectations in professional hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.