Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-10 Star Power Bit 72mmL
- Mfr # 227210
- Zoro # G523579394
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227210
- Zoro #
- G523579394
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-10 5/16 Inch Hex Shank 72mm Length Precision Drive Durable S2 Steel - 227210 Professional Power Screwdriver Bit This T-10 star power screwdriver bit is built for precision fastening with a 5/16in hex shank and a 72mm overall length for controlled reach. The size marking is stamped for quick identification, supporting organized tool setups in professional environments. Made from High Speed Steel and heat treated, the bit is designed to handle heavy-duty use while offering anti-corrosive properties. Key Benefits 5/16in hex shank seats securely in power drivers and bit holders. T-10 star power profile supports accurate engagement for precision fastening tasks. 72mm (2.83in) overall length balances reach, access, and stable control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong inner core performance. Stamped size markings enable fast identification and consistent tool organization. SKU 227210 is designed and made for professional technicians who rely on consistent fit and long-term durability. With clear identification markings, a heat-treated build, and ANSI-aligned quality, it integrates cleanly into daily service work where repeatable results and dependable tool performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.