5/16in Hex Shank, 7/32in Hex Power Bit 72mmL
- Mfr # 297207
- Zoro # G823582520
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 297207
- Zoro #
- G823582520
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 7/32 Inch Size, 5/16 Inch Hex Shank, 72mm Length, Durable S2 Steel Construction - 297207 Power Screwdriver Bit This 7/32 inch hex power bit is built for consistent fit and controlled driving with compatible 5/16 inch hex shank tools. The 72mm overall length provides practical reach while keeping the bit stable during fastening tasks where precision matters. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to handle professional workloads. Stamped size markings support quick identification when organizing or selecting bits on the job. Key Benefits 5/16 inch hex shank provides a secure, efficient connection to power tools. 7/32 inch hex power bit profile supports accurate engagement and reduced slippage. 72mm (2.83 inch) overall length balances reach, control, and stable driving. High Speed Steel construction adds strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Permanently stamped size marking improves tool organization and quick identification. Meets or exceeds ANSI standards for quality and consistency in professional use. Its material, heat treatment, and clear markings help keep your bit set organized and ready for heavy, everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.