Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 0.8 x 5.5mm Slotted Power Bit 72mmL
- Mfr # 217255
- Zoro # G123578667
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217255
- Zoro #
- G123578667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 0.8 x 5.5mm Size, 5/16 Inch Hex Shank Drive, 72mm Length, Durable Construction - 217255 Professional Power Screwdriver Bit This slotted power screwdriver bit is built for consistent fit and torque transfer in demanding hand-tool and power-driver work. The 5/16 inch hex shank interface supports secure engagement, while the 72mm overall length helps with access in tighter or recessed fastener locations. Made from High Speed Steel, it focuses on strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and better tool organization, especially when working with multiple bits and fastener types. Key Benefits 0.8 x 5.5mm slotted tip for secure fit in standard slotted screws. 5/16 inch hex shank drive supports reliable torque transfer and retention. 72mm overall length (2.83 inches) improves reach in tighter spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design adds tough exterior durability with superior inner core strength. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this bit is built to hold up under heavy use while maintaining reliable engagement with slotted fasteners. SKU: 217255.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.