Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #2 POSIDRIV Power Bit 72mmL
- Mfr # 277202
- Zoro # G223579823
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 277202
- Zoro #
- G223579823
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 5/16 Inch Hex Shank #2 Posidriv Drive 72mm Length Durable Steel - 277202 Professional Power Screwdriver Bit This professional power screwdriver bit is built for consistent #2 POSIDRIV driving with a 5/16in hex shank. The 72mm (2.83in) overall length supports controlled fastening while maintaining compatibility with common power bit holders and driving tools. Manufactured from High Speed Steel and heat treated for a durable exterior and strong inner core, it's designed for long-term professional use. Size markings are permanently stamped for quick identification in tool storage and on the job. Key Benefits 5/16in hex shank provides a secure fit and efficient torque transfer. #2 POSIDRIV drive tip supports stable engagement for accurate fastening. 72mm (2.83in) length offers balanced reach and control in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Permanently stamped size marking makes identification fast and reliable. Meets or exceeds ANSI standards for consistent professional performance. SKU: 277202.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.