Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Tamperproof Star Bit 30mmL
- Mfr # 7145
- Zoro # G423581367
product price:Â
$
2.26
/ea
Sold in multiples of 3 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7145
- Zoro #
- G423581367
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-45 Size, 5/16 Inch Hex Shank, 30mm Length, Secure Fit Design - 7145, Tamperproof Star Screwdriver Bit This tamperproof star (Torx-style) screwdriver bit is built for secure engagement on T-45 tamperproof fasteners. The 5/16 inch hex shank supports common bit holders and drivers, while the 30mm overall length helps maintain control in tight, fast-paced service work. Manufactured from High Speed Steel and heat treated for a durable exterior with a strong inner core, it's made to handle professional, repeat-use demands. Clear size stamping supports faster identification and better tool organization on the bench or in the cart. Key Benefits T-45 tamperproof star profile delivers a secure fit to reduce cam-out. 5/16 inch hex shank fits compatible holders and professional driving tools. 30mm overall length supports precise work in tighter access areas. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design improves toughness with a durable exterior and strong core. Size is stamped for quick, permanent identification during tool selection. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 7145.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.