Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 30mmL
- Mfr # 4135
- Zoro # G723583764
product price:Â
$
1.66
/ea
Sold in multiples of 4 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4135
- Zoro #
- G723583764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 4135 Professional Screwdriver Bit This 5mm hex screwdriver bit is built for controlled, accurate driving with a standard 1/4 inch hex shank. With a compact 30mm overall length (1.18 inches), it fits common bit holders while keeping the profile short for precise handling in routine professional work. Manufactured from High Speed Steel and heat treated for strength, the bit is designed to resist wear and corrosion over long-term use. Permanently stamped size markings support faster identification and better organization in tool drawers, cases, or on-the-job setups. Key Benefits 1/4 inch hex shank fits many drivers, holders, and bit systems. 5mm hex tip supports accurate engagement for consistent fastener driving. 30mm overall length (1.18 inches) offers a compact, controlled working profile. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior and strong inner core. Permanently stamped size marking enables quick identification and organized storage. Meets or exceeds ANSI standards for dependable, professional-grade quality. Designed and made for professional technicians, this bit is engineered to handle heavy, repeat use without sacrificing fit or consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.