Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Star Screwdriver Bit 56mmL
- Mfr # 6350
- Zoro # G023583600
product price:Â
$
3.36
/ea
Sold in multiples of 2 for
$6.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6350
- Zoro #
- G023583600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-50 5/16 Inch Hex Shank 56mm Length Durable S2 Steel Drive - 6350 Professional Screwdriver Bit This professional star (T-50) screwdriver bit is built for consistent fit and dependable drive engagement. With a 5/16in hex shank and 56mm overall length, it balances reach and control for everyday shop and field work where a compact, robust bit matters. Manufactured from high speed steel with anti-corrosive properties and a heat-treated design, it's engineered for strength at the working tip and durability through repeated use. Size markings are permanently stamped for quick identification during tool organization. Key Benefits T-50 star screwdriver bit profile supports precise, reliable fastener engagement. 5/16in hex shank fits compatible holders for stable, controlled driving. 56mm (2.2in) overall length helps access fasteners in tighter working areas. High speed steel construction provides high strength and long-lasting durability. Anti-corrosive properties help resist wear in demanding, repetitive environments. Heat treated for a tough exterior and strong core for extended service life. Permanently stamped size markings improve organization and fast selection on the job. Built to meet or exceed ANSI standards, this bit is designed and made for professional technicians and heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.