Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Star Screwdriver Bit 125mmL
- Mfr # 7609
- Zoro # G523584626
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609
- Zoro #
- G523584626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-9 Size 1/4 Inch Hex Shank 125mm Length Precision Drive - 7609 Professional Screwdriver Bit This T-9 star (Torx-style) screwdriver bit is built for precision fastening with a 1/4in hex shank and an overall 125mm (4.92in) length. The extended profile helps reach recessed screws while maintaining steady control in a hand driver or bit holder. Made from High Speed Steel and heat treated for long-term durability, it's designed for demanding, repeat professional use. The size is permanently stamped for quick identification during tool organization and workflow. Key Benefits T-9 star screwdriver bit profile supports controlled, accurate fastening and removal. 1/4 inch hex shank fits common drivers, holders, and tool systems. 125mm overall length improves access to tight, recessed, or obstructed fasteners. High Speed Steel construction provides high strength with anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core durability. Size stamped on the bit for permanent, easy identification and organization. Meets or exceeds ANSI standards for consistent performance and dependable fit. A practical choice when you need a longer T-9 bit that stays identifiable and holds up under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.