5/16in SAE Hex Nut Driver With Magnet 180mmL
- Mfr # 594520
- Zoro # G423579784
product price:Â
$
10.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594520
- Zoro #
- G423579784
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 5/16 Inch SAE Magnetic Tip 180mm Length - 594520 Professional Hex Nut Driver This 5/16in SAE hex nut driver is built for controlled fastening where secure nut retention and dependable tool strength matter. The magnetic tip helps keep nuts in place while you work, and the 180mm overall length provides practical reach without sacrificing handling. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability. A treated shaft increases strength for tough applications, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder support consistent, professional use. Key Benefits Magnetic 5/16in hex nut driver helps hold nuts securely during fastening. 180mm overall length balances reach and control for tighter work areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Treated shaft improves durability and strength for demanding, heavy-use applications. Ergonomic hard impact plastic handle supports a secure, comfortable grip. Corrosion-resistant hex nut holder helps maintain fit and performance over time. Meets or exceeds ANSI standards for dependable professional tool expectations. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use while maintaining reliability and handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.