Shop GENIUS TOOLS
Create Account
11mm Metric Hex Nut Driver 180mmL
- Mfr # 594761
- Zoro # G423581121
original price:Â $7.66 , new price: $6.89 , 10 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594761
- Zoro #
- G423581121
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Hex Nut Driver 11mm Size 180mm Length Ergonomic Handle - 594761, Professional Hex Nut Driver This 11mm metric hex nut driver is built for controlled fastening where a secure fit and consistent torque transfer matter. With an overall length of 180mm (7.09 inches), it provides practical reach while maintaining steady handling for repetitive work. Constructed from Chromium-vanadium steel alloy and paired with a durable ergonomic hard impact plastic handle, it is designed for long-term use in demanding shop conditions. The corrosion-resistant hex nut holder supports reliable engagement and helps maintain performance over time. Key Benefits 11mm hex nut driver design delivers secure fit and efficient torque transfer. 180mm (7.09 in) overall length balances reach, control, and access. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves comfort during extended use. Corrosion-resistant hex nut holder supports dependable grip and consistent performance. SKU 594761 is designed and made for professional technicians who expect tools to hold up under heavy use. The combination of a treated shaft, corrosion-resistant components, and an ergonomic handle helps support precision work while maintaining the durability needed for day-to-day service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.