Shop GENIUS TOOLS
Create Account
13mm Metric Long Hex Nut Driver 270mmL
- Mfr # 595863
- Zoro # G423579999
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595863
- Zoro #
- G423579999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 13mm Metric Long Reach 270mm Length Durable Steel Construction - 595863 Professional Hex Nut Driver This 13mm metric long reach hex nut driver is built for controlled fastening where extra access is required. The 270mm overall length helps reach recessed or obstructed hex nuts while maintaining stable engagement for consistent torque application. Constructed from Chromium-vanadium Steel Alloy, the shaft and working end are designed for strength, durability, and anti-corrosive performance. An ergonomic hard impact plastic handle supports a secure, comfortable grip, and the hex nut holder is corrosion-resistant for dependable day-to-day use. Key Benefits 13mm long hex nut driver profile supports secure fit and efficient torque transfer. 270mm overall length improves access to deep, recessed, or hard-to-reach fasteners. Chromium-vanadium Steel Alloy construction provides high strength and lasting durability. Anti-corrosive material properties help protect the tool in demanding shop environments. Treated shaft and heavy duty design withstand tough applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during extended use. Designed for professional technicians, this nut driver focuses on durability, reach, and reliable handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.