Shop GENIUS TOOLS
Create Account
11mm Metric Hex Nut Driver With Magnet 180mmL
- Mfr # 594561
- Zoro # G923583076
original price:Â $10.59 , new price: $9.53 , 10 percent off
new price:Â
$
9.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594561
- Zoro #
- G923583076
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Hex Nut Driver 11mm Magnetic Tip 180mm Length - 594561, Metric Hex Nut Driver This 11mm metric hex nut driver is built for consistent fastening work where secure nut retention and dependable reach matter. The magnetic tip helps hold hardware in place during positioning and removal, reducing dropped parts and improving control. Constructed from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. A treated shaft supports heavy duty use, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder help maintain comfort and reliability in demanding day-to-day work. Key Benefits 11mm hex nut driver with magnet helps retain nuts during fastening. 180mm overall length provides reach and control in confined areas. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop conditions. Treated shaft increases strength for tough applications and repeated use. Ergonomic hard impact plastic handle improves grip and handling comfort. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 594561.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.