Shop GENIUS TOOLS
Create Account
(#572375)#2 Philips Screwdriver 395mmL
- Mfr # 593+1932
- Zoro # G023582634
original price:Â $10.19 , new price: $9.17 , 10 percent off
new price:Â
$
9.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1932
- Zoro #
- G023582634
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Drive 395mm Length Ergonomic Handle - 593+1932 Professional Hand Tool This #2 Phillips screwdriver is built for controlled fastening where reach and consistent tip engagement matter. The 395mm overall length helps access recessed or difficult fasteners while maintaining leverage and stability during use. Made from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in professional toolkits. The plastic handle is shaped for a secure, comfortable grip and a firm connection to fasteners. Key Benefits #2 Phillips drive supports common fasteners for reliable day-to-day service work. 395mm overall length improves reach and leverage in tight, recessed spaces. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in demanding shop environments. Precision machined tip improves fit to reduce slipping and fastener damage. Ergonomic plastic handle reduces hand fatigue during extended fastening tasks. Meets or exceeds ANSI standards for consistent quality and tool performance. The combination of reach, precision tip machining, and an ergonomic handle supports accurate fastening across a wide range of Phillips-head applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.