Shop GENIUS TOOLS
Create Account
#4 Square Screwdriver 210mmL
- Mfr # 500054
- Zoro # G623581952
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500054
- Zoro #
- G623581952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver 210mm Length #4 Drive Durable Precision Hand Tool - 500054, Professional Square Screwdriver This #4 square screwdriver is built for controlled fastening where a secure drive fit and steady hand feel matter. It features a hard impact plastic handle and a treated shaft designed for strength, making it suitable for demanding day-to-day hand tool work. Constructed from Chromium-vanadium Steel Alloy, the shaft provides high strength with anti-corrosive properties. The 210mm overall length balances reach and maneuverability for a wide range of fastening access needs. Key Benefits #4 square drive tip supports dependable engagement and reduces slipping during fastening. 210mm overall length balances reach with control in tight work areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long-term tool performance. Ergonomic hard impact plastic handle improves grip comfort and resists jobsite wear. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 500054 is designed and made for professional technicians who expect consistent fit, durable materials, and a handle that stays comfortable under repeated use. With a heavy duty build and ANSI-aligned performance, it's a practical choice for a long-lasting precision hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.