Shop GENIUS TOOLS
Create Account
4mm Wobble Hex Screwdriver 170mmL (Metric)
- Mfr # 506+4634
- Zoro # G923580266
product price:Â
$
9.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+4634
- Zoro #
- G923580266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 4mm Wobble Drive 170mm Length Precision Metric - 506+4634 Professional Hand Tool This 4mm wobble hex screwdriver is built for accurate metric fastener work where control, feel, and tip fit matter. The 170mm overall length helps balance reach with handling, while the soft handle supports steady torque application during repeated fastening and removal. Made from High Speed Steel with anti-corrosive properties, it is designed to hold up under regular shop use. Precision-machined tips help improve engagement on fasteners, reducing slip and improving consistency. Key Benefits 4mm wobble hex drive supports confident engagement across a range of angles. 170mm overall length balances reach and control for precision fastening tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip improves fit, helping reduce cam-out and fastener damage. Soft ergonomic handle promotes comfort and a firm, controlled grip. Meets or exceeds ANSI standards for quality and reliability expectations. Designed and made for professional technicians, this metric hand tool focuses on fit, durability, and repeatable performance over heavy use. SKU: 506+4634. The combination of wobble-drive versatility, precision-machined tip geometry, and an ergonomic soft handle makes it a dependable choice for accurate hex fastener service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.