5/8in Hex Shank, 5/8in Hex Screwdriver Bit 56mmL
- Mfr # 3340
- Zoro # G023583099
product price:Â
$
7.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3340
- Zoro #
- G023583099
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/8 Inch Size, 5/8 Inch Hex Shank, 56mm Length, Durable Construction - 3340, Hex Screwdriver Bit SKU: 3340. This 5/8 inch hex screwdriver bit is built for consistent fit and controlled driving in professional hand tool setups. With a 5/8 inch hex shank and a compact 56mm (2.2 inch) overall length, it supports efficient access while maintaining stable engagement. Constructed from High Speed Steel and heat treated, it combines a tough exterior with strong inner core performance. Anti-corrosive properties help reduce wear from routine shop exposure, and the permanently stamped size marking improves identification during tool organization. Key Benefits 5/8 inch hex shank matches compatible holders and drives securely without slip. 5/8 inch hex bit size supports accurate engagement for consistent driving results. 56mm (2.2 inch) overall length balances access and control in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong inner core. Permanently stamped size marking improves organization and speeds bit identification. Meets or exceeds ANSI standards for dependable professional-grade performance. Genius Tools Hex Screwdriver Bit 5/8 Inch Size, 5/8 Inch Hex Shank, 56mm Length, Durable Construction - 3340 is designed and made for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.