Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 56mmL
- Mfr # 2349
- Zoro # G923580365
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2349
- Zoro #
- G923580365
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 56mm Length, Precision Fit, Durable Construction - 2349 Professional Screwdriver Bit This 9mm hex screwdriver bit is built for controlled driving and consistent fit in demanding hand-tool work. With a 9mm hex shank and 56mm (2.2in) overall length, it offers a compact profile that supports stable engagement and efficient handling. Manufactured from High Speed Steel and heat treated for strength, it balances a tough exterior with a durable core to stand up to repeated professional use. Size markings are stamped directly on the bit for fast identification during tool organization and setup. Key Benefits 9mm hex shank and 56mm length provide compact, controlled driving. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in everyday shop conditions. Heat-treated design delivers tough exterior and superior inner core strength. Stamped size markings enable quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 2349. Designed and made for professional technicians, this screwdriver bit focuses on precision fit, durable materials, and clear size identification to support efficient workflows. Its heat-treated High Speed Steel build helps maintain strength and reliability across repeated service tasks while meeting established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.