15 x 17mm Flare Nut Wrench
- Mfr # 741517
- Zoro # G123580691
original price:Â $14.97 , new price: $13.47 , 10 percent off
new price:Â
$
13.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741517
- Zoro #
- G123580691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 15 x 17mm Double Ended Precision Fit Chrome Finish - 741517 Flare Nut Wrench Designed for controlled turning on flare nuts, this 15 x 17mm double-ended flare nut wrench provides a precision fit where accurate engagement matters. The 200mm overall length helps balance reach and handling for consistent work in tight or open access areas. Built from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term durability. A chrome finish supports easy wipe-down and a professional appearance, while permanently stamped sizes make identification fast during tool organization. Key Benefits 15 x 17mm flare nut wrench profile supports a precise, secure fit. 200mm overall length balances reach and control for consistent handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding workshop conditions. Forged and heat treated construction improves strength for heavy-use reliability. Permanently stamped sizes speed selection and improve tool organization accuracy. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 741517. Its durable alloy construction, clear size markings, and forged design support reliable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.