1/4in Hex Shank, T-25 Tamperproof Star Bit 160mmL
- Mfr # 7725
- Zoro # G023580722
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7725
- Zoro #
- G023580722
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-25 Size 1/4 Inch Hex Shank 160mm Length Precision Drive - 7725 Tamperproof Star Screwdriver Bit SKU: 7725. This tamperproof star (T-25) screwdriver bit features a 1/4in hex shank and an extended 160mm (6.3in) overall length for added reach while maintaining controlled engagement. Built from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment supports a tough exterior and a strong inner core, and the size is stamped for quick, permanent identification in professional tool storage. Key Benefits T-25 tamperproof star profile helps fit matching fasteners with consistent engagement. 1/4in hex shank suits common bit holders and precision drive setups. 160mm (6.3in) overall length provides extra reach in tight access areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and deterioration in demanding environments. Heat-treated for a tough exterior and strong core for professional use. Stamped size marking enables fast identification and improved tool organization. Meets or exceeds ANSI standards and is intended for professional technicians who rely on repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.