Shop GENIUS TOOLS
Create Account
5mm Hex Screwdriver 180mmL
- Mfr # 593+2735
- Zoro # G623580160
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+2735
- Zoro #
- G623580160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5mm Drive 180mm Length Ergonomic Handle Precision Tool - 593+2735 Professional Hex Screwdriver This 5mm hex screwdriver is built for controlled fastening and service work where tip fit and handle comfort matter. It pairs a treated shaft with an ergonomic hard impact plastic handle to help maintain steady torque and reduce hand fatigue during repeated turns. Manufactured from Chromium-vanadium steel alloy, the shaft is designed for high strength, durability, and anti-corrosive performance. With an overall length of 180mm, it offers a practical balance of reach and control for professional technicians and serious DIY use. Key Benefits 5mm hex screwdriver provides precise engagement for common hex screw applications. 180mm overall length balances reach and control in tight work areas. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Treated shaft increases durability for heavy duty use and demanding applications. Ergonomic hard impact plastic handle improves grip comfort during extended use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is intended to stand up to long-term, heavy use while staying comfortable in hand. The combination of an anti-corrosive steel shaft and durable plastic handle supports reliable performance across day-to-day repairs and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.