Shop GENIUS TOOLS
Create Account
1/8in Wobble Hex Screwdriver 150mmL (SAE)
- Mfr # 504+5608
- Zoro # G923582055
product price:Â
$
8.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+5608
- Zoro #
- G923582055
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/8 Inch Wobble Drive 150mm Length Precision SAE - 504+5608 Professional Hand Tool This 1/8in wobble hex screwdriver is built for controlled, accurate fastening with a comfortable soft handle and an overall length of 150 mm. The wobble drive design helps maintain engagement while working in confined or angled access points where straight alignment is difficult. Made from high speed steel and finished for anti-corrosive performance, it is designed to stand up to repeated daily use. Precisely machined tips support a consistent fit on fasteners, reducing rounding and improving repeatable results. Key Benefits 1/8in wobble hex tip improves access when perfect alignment isn't possible. 150 mm overall length balances reach and control for precision work. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip supports accurate engagement for smoother fastener installation. Soft, ergonomic handle helps reduce hand fatigue during extended tasks. Meets or exceeds ANSI standards for consistent professional hand-tool performance. SKU 504+5608 is designed for professional technicians who need dependable tool fit and long-term durability. With its ergonomic design and firm connection to fasteners, it supports accurate work while minimizing slips. Built to perform over a lifetime of heavy use, it fits neatly into any professional hand tools setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.