#0 Philips Screwdriver 170mmL
- Mfr # 593+0400
- Zoro # G823579759
product price:Â
$
9.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+0400
- Zoro #
- G823579759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #0 Precision Tip 70mm Shaft 12.7in Length Ergonomic Handle - 593+0400 Professional Precision Screwdriver This #0 Phillips screwdriver is built for precise fastening work where control and repeatability matter. The precision tip and 70mm shaft help you engage smaller Phillips screws accurately, while the 170mm overall length provides a balanced feel in hand. Designed for professional technicians, it combines a treated shaft for strength with an ergonomic handle for consistent grip and reduced hand strain during detailed tasks. Key Benefits #0 Phillips precision tip supports accurate screw engagement and controlled turning. 70mm shaft provides reach while keeping handling stable and predictable. 170mm overall length balances access and comfort for everyday precision work. Treated shaft increases strength and durability for demanding, repeated use. Ergonomic handle improves grip security and helps reduce hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. Made for long-term service in professional environments, this screwdriver focuses on durability, comfort, and standards compliance without unnecessary complexity. It's a dependable choice when you need a #0 Phillips driver that holds up to heavy use and maintains consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.