Shop GENIUS TOOLS
Create Account
#1 Philips Screwdriver 185mmL
- Mfr # 594+1401
- Zoro # G723584525
original price:Â $6.73 , new price: $6.06 , 9 percent off
new price:Â
$
6.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1401
- Zoro #
- G723584525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Tip 185mm Length Precision Drive Ergonomic Handle - 594+1401 Professional Hand Tool This Phillips screwdriver is built for precise fastening work where consistent tip fit and controlled handling matter. With a #1 Phillips tip and 185mm overall length, it suits detailed tasks while remaining long enough for comfortable reach. Made from High Speed Steel and finished with a plastic ergonomic handle, it focuses on durability, corrosion resistance, and reliable engagement with fasteners. Key Benefits #1 Phillips tip supports accurate engagement on compatible fasteners. 185mm overall length balances reach and control in tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precision machined tip improves fit to reduce cam-out and slippage. Ergonomic plastic handle promotes a firm grip during repeated fastening. Meets or exceeds ANSI standards for dependable professional tool quality. Designed and made for professional technicians, this screwdriver delivers dependable performance through careful tip machining and durable materials. The ergonomic handle helps maintain control over extended use, while the corrosion-resistant steel supports longevity in demanding shop conditions. SKU: 594+1401.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.