Shop GENIUS TOOLS
Create Account
6mm Metric Hex Nut Driver 165mmL
- Mfr # 593756
- Zoro # G323580200
original price:Â $7.10 , new price: $6.39 , 10 percent off
new price:Â
$
6.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593756
- Zoro #
- G323580200
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 6mm Metric Size 165mm Length Ergonomic Handle Durable Steel Construction - 593756, Metric Hex Nut Driver This metric hex nut driver is built for consistent 6mm fastening work where control, reach, and durability matter. With a 165mm overall length, it provides added access while remaining easy to handle for everyday service and maintenance tasks. Constructed from Chromium-vanadium steel alloy and paired with an ergonomic hard impact plastic handle, it is designed to stand up to heavy use. A treated shaft increases strength, and the corrosion-resistant hex nut holder supports reliable engagement over time. Key Benefits 6mm hex nut driver tip delivers secure fit for metric fasteners. 165mm overall length balances reach and control in confined spaces. Chromium-vanadium steel alloy resists corrosion and supports long-term durability. Treated shaft increases strength for demanding, heavy-duty shop applications. Ergonomic hard impact plastic handle improves comfort during extended use. Corrosion-resistant hex nut holder helps maintain consistent engagement and performance. Meets or exceeds ANSI standards for quality and reliability expectations. The combination of durable steel construction and an ergonomic handle supports repeatable results with reduced hand fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.