Shop GENIUS TOOLS
Create Account
(#573285)#3 Philips Screwdriver 310mmL
- Mfr # 594+1923
- Zoro # G523582738
original price:Â $12.23 , new price: $11.01 , 9 percent off
new price:Â
$
11.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594+1923
- Zoro #
- G523582738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #3 Tip 310mm Length Ergonomic Handle Precision Drive - 594+1923 Professional Hand Tool This PH.3 Phillips screwdriver is built for controlled fastening where reach and tip accuracy matter. With a 310mm overall length and a plastic ergonomic handle, it balances access, leverage, and grip for consistent results on Phillips fasteners. The high speed steel construction supports strength and durability while helping resist corrosion. A precision-machined tip is designed to seat cleanly in the screw head for more accurate engagement and reduced slippage during use. Key Benefits PH.3 Phillips tip matches common fasteners for secure, efficient engagement. 310mm overall length provides added reach while maintaining good control. High speed steel delivers high strength and long-term durability. Anti-corrosive properties help the tool maintain performance over time. Precision-machined tip supports accurate fit and steadier work on fasteners. Ergonomic plastic handle reduces hand fatigue and improves grip stability. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians, this screwdriver is made to hold up to heavy use while providing consistent tip engagement and a comfortable, firm grip across routine fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.