T-45 Star Screwdriver 225mmL
- Mfr # 595+6845
- Zoro # G423579982
product price:Â
$
15.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595+6845
- Zoro #
- G423579982
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-45 Size 225mm Length Precision Drive Ergonomic Handle - 595+6845 Professional Hand Tool This T-45 star screwdriver is built for controlled, repeatable fastening where fit and feel matter. The 225mm overall length offers practical reach while keeping the tool easy to guide in tighter spaces. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive performance, paired with a heavy duty, treated shaft design intended to stand up to demanding shop use. A hard impact plastic handle is shaped for an ergonomic, secure grip during extended work. Key Benefits T-45 star screwdriver tip supports consistent drive engagement and precise fastener control. 225mm overall length balances reach, leverage, and maneuverability in confined areas. Chromium-vanadium steel alloy construction adds strength with anti-corrosive properties. Treated shaft and heavy duty build improve durability for tough, repeated applications. Ergonomic hard impact plastic handle helps reduce hand fatigue and improves grip. Meets or exceeds ANSI standards for quality expectations and professional reliability. SKU 595+6845 is designed for professional technicians who need dependable performance over a lifetime of heavy use. The combination of durable alloy steel, treated shaft strength, and an ergonomic plastic handle delivers a practical, shop-ready screwdriver that maintains control and comfort while meeting recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.