Shop GENIUS TOOLS
Create Account
PH 0 Philips Screwdriver 155mmL
- Mfr # 504+0400
- Zoro # G423579883
original price:Â $6.69 , new price: $6.02 , 10 percent off
new price:Â
$
6.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+0400
- Zoro #
- G423579883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH0 Precision Tip 155mm Length Ergonomic Handle - 504+0400 Precision Hand Tool This PH0 Phillips screwdriver is built for controlled fastening where tip fit and handle comfort matter. The 155 mm overall length supports detailed work and access in tighter areas, while the soft ergonomic handle helps maintain a steady grip during repeated use. Made from high speed steel with anti-corrosive properties, it's designed for strength and durability in professional tool kits. The precision-machined PH0 tip is shaped for accurate engagement on compatible fasteners, helping reduce cam-out and maintain consistent turning control. Key Benefits PH0 Phillips precision tip supports accurate driving on small cross-head fasteners. 155 mm overall length balances reach and control for detailed hand work. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Precision-machined tip improves fit to fasteners and reduces slipping risk. Soft ergonomic handle promotes comfort and a firm, controlled grip. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU: 504+0400.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.