Shop GENIUS TOOLS
Create Account
PH 1 Philips Screwdriver 330mmL (Shank Type-D)
- Mfr # 504+0531
- Zoro # G823584357
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+0531
- Zoro #
- G823584357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH1 330mm Length Shank Type-D Precision Drive Ergonomic Handle - 504+0531 Professional Hand Tool This PH1 Phillips screwdriver is built for controlled fastening where fit and grip matter. With a 330 mm overall length and Shank Type-D design, it offers added reach while staying comfortable in hand for repeatable, accurate turns. Made from high speed steel with anti-corrosive properties, the blade is designed for strength and long service life. The precisely machined tip helps reduce cam-out and supports a solid engagement on compatible Phillips fasteners. Key Benefits PH1 Phillips tip suits common fasteners requiring precise, controlled engagement. 330 mm overall length improves access to recessed or hard-to-reach screws. High speed steel construction delivers strength with anti-corrosive properties. Precision-machined tip supports accurate fit and helps reduce screw head damage. Soft, ergonomic handle improves comfort and reduces hand fatigue during extended use. Designed to ensure a firm connection to fasteners for consistent torque transfer. Meets or exceeds ANSI standards for professional-grade hand tool performance. It balances durability, tip accuracy, and an ergonomic handle design to support reliable fastening across repetitive tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.