Shop GENIUS TOOLS
Create Account
T-20 Star Screwdriver 175mmL
- Mfr # 593+6720
- Zoro # G523583186
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+6720
- Zoro #
- G523583186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T20 Size 175mm Length Precision Drive Ergonomic Handle - 593+6720 Professional Hand Tool This T-20 star screwdriver is built for controlled, repeatable fastening where fit and feel matter. With a 175mm overall length, it balances reach with handling for everyday service work, bench tasks, and tight access points. The shaft is made from Chromium-vanadium Steel Alloy to provide high strength and durability while also offering anti-corrosive properties. A treated shaft and heavy duty design help it hold up under frequent use, while the ergonomic hard impact plastic handle supports a steady grip and consistent torque control. Key Benefits T-20 star tip supports precise engagement on compatible fasteners during service work. 175mm overall length helps reach recessed screws without sacrificing control. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft increases durability for demanding applications and long-term use. Ergonomic hard impact plastic handle improves grip comfort and handling consistency. Meets or exceeds ANSI standards for dependable, professional tool performance. Designed for professional technicians and built to perform over a lifetime of heavy use, this screwdriver focuses on durability, comfort, and standards-based quality. The combination of a robust steel alloy shaft and an ergonomic handle helps reduce slippage and fatigue while maintaining reliable performance across routine and tough fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.