Shop GENIUS TOOLS
Create Account
Posidriv Screwdriver PZ 4, 340mmL
- Mfr # 508+1974
- Zoro # G923582086
product price:Â
$
24.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1974
- Zoro #
- G923582086
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver 340mm Length PZ 4 Drive Ergonomic Handle Heavy Duty - 508+1974 Posidriv Screwdriver This PZ.4 Posidriv screwdriver is built for accurate fastening and dependable daily shop use. With a 340 mm overall length, it provides practical reach while maintaining steady control on larger Posidriv fasteners. Made from High Speed Steel and finished with a soft, ergonomic handle, it combines strength, corrosion resistance, and comfortable handling. The tip is precision machined to improve fit and reduce cam-out during demanding work. Key Benefits PZ.4 Posidriv drive supports secure engagement on compatible Posidriv fasteners. 340 mm overall length offers extended reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and helps reduce slippage on fasteners. Soft ergonomic handle promotes a firm grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent, professional tool performance. Designed and made for professional technicians, this heavy-duty screwdriver is suited to long-term, repetitive fastening tasks where tip accuracy and handle comfort matter. Its material strength and corrosion-resistant properties help it hold up under heavy use while maintaining reliable engagement with fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.