Shop GENIUS TOOLS
Create Account
22mm x 24mm Extra Long Zero-Dregree Double Box End Wrench / 435mmL
- Mfr # 782224L
- Zoro # G723580367
original price:Â $54.85 , new price: $49.37 , 9 percent off
new price:Â
$
49.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 782224L
- Zoro #
- G723580367
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Box End Wrench 22x24mm Extra Long Zero Degree Offset Heavy Duty Chrome Finish - 782224L Professional Hand Tool This extra long double box end wrench combines 22mm and 24mm box ends in a zero-degree offset layout for straight, controlled access. Built for professional technicians, it provides added leverage and reach while keeping the working angle simple and predictable in daily shop use. Manufactured from chromium-vanadium steel alloy and finished in heavy duty chrome, it is designed for strength, durability, and corrosion resistance. Sizes are stamped directly on the tool for fast identification and organized tool storage. Key Benefits 22mm and 24mm double box ends cover common fastener sizes efficiently. Extra long 435mm length improves leverage for stubborn nuts and bolts. Zero-degree offset design supports straight access and consistent hand positioning. Chromium-vanadium steel alloy delivers high strength and long-term durability. Forged and heat treated construction helps resist bending under heavy use. Heavy duty chrome finish adds anti-corrosive protection in harsh shop environments. Stamped size markings enable quick identification and better tool organization. SKU: 782224L. It is built to handle repeated professional use where reliable fit, durable construction, and easy size recognition matter every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.