Shop GENIUS TOOLS
Create Account
5/8in x 11/16in Double Ended Offset Ring Wrench
- Mfr # 752022
- Zoro # G523584633
original price:Â $21.68 , new price: $19.51 , 10 percent off
new price:Â
$
19.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 752022
- Zoro #
- G523584633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 5/8 x 11/16 Inch Mirror Finish Durable Steel - 752022 Professional Hand Tool This double ended offset ring wrench is built for controlled engagement on 5/8in and 11/16in fasteners, with an offset pattern that improves access around obstructions. The mirror finish supports quick wipe-downs, while permanently stamped sizes help keep tool selection fast and consistent. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. With an overall length of 258mm (10.16 inches), it balances reach and leverage for steady work in professional shop environments. Key Benefits Double ended ring wrench covers 5/8in and 11/16in fasteners. Offset ring design reaches difficult fasteners while maintaining a strong grip. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. 258mm (10.16in) overall length supports leverage and controlled handling. Mirror finish helps keep the wrench clean and easy to maintain. Permanently stamped sizes improve organization and quick, accurate identification. Designed for professional technicians and built to perform over a lifetime of heavy use, this wrench focuses on fit, access, and long-term durability. The offset ring profile supports safer engagement on hard-to-reach fasteners, and the clear size markings help streamline workflow when working across multiple sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.