Shop GENIUS TOOLS
Create Account
60mm Combination Wrench
- Mfr # 726060
- Zoro # G923584455
original price:Â $256.12 , new price: $230.51 , 10 percent off
new price:Â
$
230.51
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726060
- Zoro #
- G923584455
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 60mm Matte Finish Durable Steel Precision Hand Tool - 726060, Combination Wrench This 60mm combination wrench pairs an open-end wrench with a box-end wrench for dependable fastening and loosening in demanding shop conditions. The matte finish supports a practical, professional look while helping the tool stay easy to handle during routine service work. Built from Chromium-vanadium steel alloy, it's engineered for strength and long-term durability, with anti-corrosive properties suited to harsh environments. An overall length of 760mm (29.92 inches) provides added leverage and reach when working around large fasteners and tight access points. Key Benefits 60mm combination design combines open-end and box-end functionality in one tool. 760mm overall length provides leverage and reach for difficult access points. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports optimal strength under heavy use. Permanently stamped size markings allow quick identification for organized tool management. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 726060 is designed for professional technicians who need consistent performance over a lifetime of heavy use. The forged, heat-treated build and clearly stamped sizing help keep work efficient, while the ANSI-aligned manufacturing focus supports confidence in fit, durability, and day-to-day reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.