Shop GENIUS TOOLS
Create Account
SAE 1/4in Combination Wrench
- Mfr # 759208
- Zoro # G023583679
product price:Â
$
4.12
/ea
Sold in multiples of 2 for
$8.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759208
- Zoro #
- G023583679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1/4 Inch Size Mirror Finish Durable Chrome Vanadium Steel - 759208 Professional Hand Tool This SAE 1/4in combination wrench is built for reliable fastening work where consistent fit, strength, and clear size identification matter. With an overall length of 130mm (5.12 inches), it balances reach and leverage for controlled turning in tighter working areas. Constructed from chromium-vanadium steel alloy and finished with a mirror polish, it is designed to handle demanding shop conditions while offering anti-corrosive properties. Forged and heat treated, it is made to maintain strength and durability over long-term, heavy use. Key Benefits SAE 1/4in combination pattern supports versatile use on common fasteners. 130mm (5.12 inch) overall length balances access, leverage, and control. Chrome vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties help resist rust and surface wear. Forged and heat treated for optimal strength and durability in use. Stamped size markings provide permanent, quick identification in tool storage. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians, this wrench is built to perform over a lifetime of heavy use while supporting organized workflows through clearly stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.