Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 19mm
- Mfr # 748219
- Zoro # G423581695
original price:Â $12.38 , new price: $11.14 , 10 percent off
new price:Â
$
11.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748219
- Zoro #
- G423581695
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 19mm Mirror Finish Durable Chrome Vanadium Steel - 748219, Metric Combination Wrench This 19mm metric combination wrench is built for daily professional service work where fit, strength, and quick identification matter. Its 250mm overall length supports controlled leverage, while the mirror finish helps resist corrosion and wipe clean after use. Manufactured from chromium-vanadium steel alloy and finished with forging and heat treatment, it is designed for long-term durability under heavy use. Size markings are stamped for permanent visibility, and the tool meets or exceeds ANSI standards for dependable performance. Key Benefits 19mm metric combination wrench supports common fastener sizes in professional toolkits. 250mm overall length provides leverage for stubborn bolts and controlled turning. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties for longevity. Mirror finish helps protect against rust and simplifies cleanup after heavy use. Forged and heat treated construction supports optimal strength and long service life. Permanently stamped size markings enable quick identification and better tool organization. SKU 748219 is designed and made for professional technicians who need consistent performance over time. The combination wrench format offers open-end access where clearance is limited and a box-end option for secure engagement. Built to handle repeated use, it prioritizes durability, clear markings, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.