9/16inHigth Polished Combination Wrench
- Mfr # 759218
- Zoro # G723582934
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759218
- Zoro #
- G723582934
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 9/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 759218 Combination Wrench This 9/16 inch high-polished combination wrench is built for consistent fit and long-term durability in professional hand tool setups. The mirror finish helps protect the surface, while the tool's forged and heat-treated construction supports dependable strength during regular service work. Made from chromium-vanadium steel alloy, it balances high strength with anti-corrosive properties. An overall length of 195mm (7.68 inches) provides practical reach and control, and the permanently stamped size marking supports fast identification in drawers, carts, and kits. Key Benefits 9/16 inch combination wrench design supports common fastening tasks and service routines. 195mm (7.68 inches) overall length balances access, leverage, and controlled handling. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Mirror finish helps resist corrosion and keeps the tool easy to wipe clean. Forged and heat treated construction improves strength for long-term professional use. Permanently stamped size marking simplifies organization and quick selection at a glance. Meets or exceeds ANSI standards for dependable, professional-grade performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.