Shop GENIUS TOOLS
Create Account
65mm Combination Wrench
- Mfr # 726065
- Zoro # G823584708
original price:Â $294.53 , new price: $265.08 , 10 percent off
new price:Â
$
265.08
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726065
- Zoro #
- G823584708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 65mm Matte Finish Durable Steel Large Size - 726065 Combination Wrench This 65mm combination wrench is built for high-torque fastening where large hardware demands extra leverage and control. The long 760mm (29.92 in.) body helps apply force more efficiently while maintaining stable hand positioning. Made from chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance in demanding shop environments. The matte finish supports confident handling, and permanently stamped size markings make tool selection faster and more reliable. Key Benefits 65mm combination wrench design supports versatile use across common fastening tasks. 760mm (29.92 in.) overall length provides added leverage on stubborn fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Forged and heat treated construction improves durability under repeated heavy use. Matte finish helps maintain grip and reduces surface glare during work. Permanently stamped size markings simplify organization and quick identification. Meets or exceeds ANSI standards for consistent quality and performance expectations. It fits a shop workflow focused on fast size recognition, dependable strength, and consistent performance across demanding jobs. SKU: 726065.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.