Shop GENIUS TOOLS
Create Account
SAE Combination Wrench 3/8in
- Mfr # 759212
- Zoro # G123580547
product price:Â
$
4.60
/ea
Sold in multiples of 2 for
$9.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 759212
- Zoro #
- G123580547
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 3/8 Inch Mirror Finish Durable Chrome Vanadium Steel - 759212 Combination Wrench This 3/8in SAE combination wrench is built for professional hand-tool use where consistent fit, clear sizing, and long-term durability matter. It pairs a mirror finish with a forged, heat-treated body to handle daily service work while maintaining corrosion resistance. With an overall length of 154mm (6.06 inches), it delivers a balanced feel for controlled turns in tight or open work areas. Permanently stamped size markings support faster tool selection and dependable organization in a drawer, pouch, or cart. Key Benefits SAE 3/8in combination wrench for common fasteners and consistent engagement. 154mm (6.06in) overall length balances leverage and controlled handling. Chrome vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help maintain finish and performance over time. Forged and heat treated for optimal strength under heavy, repeated use. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade hand tool expectations. Designed and made for professional technicians, this wrench focuses on reliable performance rather than unnecessary extras.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.